Treston QuatreX Electric Height Adjustable Table with Laminate Top, 30" x 48", Gray
Write a Review
|
Questions & Answers (0)
Product Description
Treston's QuatreX 4-leg electric height adjustable table with a laminate top delivers stability, precision, and comfort for demanding workplaces. Four powerful motors lift the bench from 28 to 47.6 inches in under 14 seconds, all while keeping vibration to a minimum. The frame supports up to 660 pounds, with an additional 330 pounds on the uprights, giving you room to build out a complete workstation. It's a reliable, flexible platform that adapts to your work and keeps performance front and center.
PRICE
$3,699.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 28 - 47-5/8 in |
| Weight Capacity | 660 lbs |
| Top Thickness | 1-3/16 in |
| Nominal Height | 28 - 47-5/8 in |
Product Details
| Type | Electric Adjustable Height Workbench |
| Color | Gray |
| Adjustment Type | Electric |
| Edge Type | Eased Edge |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 14-QXB3048110-41 |
| Top Material | Laminate |
| Brand | Treston |