Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB580CP21

Nexel® S1848AC Chrome Quick Adjust Wire Shelf 48"W x 18"D

Product Description
Nexel® S1848AC Chrome Quick Adjust Wire Shelf 48"W x 18"D

Customize your shelving units with additional Quick Adjust shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf, 4 suspension hooks, and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage
  • Must use standard top and bottom shelf for stability


PRICE
$39.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Weight Capacity400 lbs

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeQuick Adjust
Shelf Capacity400 lbs
ColorSilver
ApplicationDry
FinishChrome
MaterialSteel
Manufacturers Part NumberS1848AC
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

NSF CertifiedY