Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB580552A

Nexel® 4 Shelf Truck, Chrome, 60"W x 18"D x 60"H, Polyurethane Casters, 4 Swivel

Product Description
Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1" increments on numbered posts.

PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
239.95
Buy 3+ units
229.95Save $10.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height60 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeE-Z Adjust Shelf Truck
Shelf Type2 Flat Wire, 2 Quick Adjust
Shelf Capacity600, 400 lbs
ColorChrome
Caster TypeStem
Wheel Type4 Swivel
FinishChrome
Number of Shelves4
MaterialSteel
Number of Side PanelsOpen
BrandNexel

Warranty

Warranty1 Year Limited yr

Compliance & Certifications

CertificationsNSF