Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. All shelves adjust on 1" increments on numbered posts.
Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.
Nexel
Model # :WB241976
Nexel® 4 Shelf Truck, Chrome, 36"W x 18"D x 70"H, Rubber Plate Casters, 2 Rigid, 2 Swivel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Available on or around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 70 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold On Rubber |
| Type | E-Z Adjust Shelf Truck |
| Shelf Type | 2 Flat Wire, 2 Quick Adjust |
| Shelf Capacity | 800, 400 lbs |
| Color | Chrome |
| Caster Type | Plate |
| Wheel Type | 2 Rigid, 2 Swivel |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Number of Side Panels | Open |
| Base Type | Dolly Base |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| Certifications | NSF |