Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB241979

Nexel® 4 Shelf Truck, Chrome, 36"W x 24"D x 70"H, Rubber Plate Casters, 2 Rigid, 2 Swivel

Product Description
Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. All shelves adjust on 1" increments on numbered posts.

Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.

PRICE
$359.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
359.95
Buy 3+ units
339.95Save $20.00 (6%)
Available on or around 09/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height70 in
Weight Capacity2000 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredYes
Wheel MaterialMold On Rubber
TypeE-Z Adjust Shelf Truck
Shelf Type2 Flat Wire, 2 Quick Adjust
Shelf Capacity800, 400 lbs
ColorChrome
Caster TypePlate
Wheel Type2 Rigid, 2 Swivel
FinishChrome
Number of Shelves4
MaterialSteel
Number of Side PanelsOpen
Base TypeDolly Base
BrandNexel

Warranty

Warranty1 Year Limited yr

Compliance & Certifications

CertificationsNSF