- Useful long screw and thread on the knob for easy use
- Zinc alloy body
- Tube diameter: 1/8" to 1-1/8"
- Width: 5"
- Material: Zamak
- Subjection Rollers: 1
Urrea Quick Adjustment Pipe Cutter, 1/8" - 1-1/8" Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 8-11/16 in |
| Height | 2-3/4 in |
| Weight | 0.8 |
| For Use with Pipe Size | 1/8 to 1-1/8 in |
| Pipe/Tube Size | 1/8" - 1-1/8" |
| Cutting Capacity | 1/8 in (Min), 1-1/8 in (Max) in |
Product Details
| Cut Type | Pipe Cutter |
| Mechanism | Adjustment Pipe |
| Application | Steel |
| Series | Not Found |
| Tool Material | Zamak |
| Handle Type | Screw Knob |
| Material | Alloy |
| Description | Quick Adjustment Pipe Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | 350 |
| Brand | Urrea |