CM Quick Connect Hook Red 13200 Lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
CM® Quick Connect Hook Red 13200 Lbs Capacity
Ideal for use with synthetic slings, CM Quick Connect Hooks are the quickest and easiest way to add hooks to any synthetic sling by eliminating the need for additional hardware or assembly tools. Designed with a large bearing surface, these hooks prevent the sling from bunching, allowing the sling to be used at full capacity. And, for easy selection, Quick Connect Hooks are color coded to match common industry synthetic sling capacities. BENEFITS & FEATURES. QUICK & EFFICIENT ATTACHMENT. Hook design allows for quick and efficient rigging without the need for additional tools or hardware. Simply open the latch, slide in the sling, close the latch and put the sling into position - it's that easy. LONGER SLING LIFE. Smooth, flat bearing surface prevents abrasive synthetic sling damage. Hook design also protects the sling, eliminating wear caused by sharp load edges and the need for additional edge protection. LOW SLING WEIGHT AND COST. By eliminating the need for additional hardware or oversized components to prevent bunching, the weight savings synthetic slings provide will be maintained. Quick Connect Hooks allow for quick sling-to-load connection without relying on a choker or basket hitch, thus eliminating the need for longer, more expensive slings. EASY SELECTION. Hooks are color coded to match common synthetic sling capacities. Working load limits are also forged into the hook for easy reference. (NOTE: Always refer to the synthetic sling tag and Quick Connect Hook for working load limit of the assembly.). SECURE SLING ATTACHMENT. Hook eye is designed with a recessed area to ensure the sling stays in place. Sling will not come out of the eye unless purposely removed. STRONG & DURABLE. Forged for optimum strength and durability. Each hook is individually proof tested to 2x the working load limit. STANDARD HOOK LATCHES. Uses same latches as standard CM Clevlok® sling hooks. I-BEAM DESIGN REDUCES OVERALL SLING WEIGHT. EMBOSSED FOR WORLDWIDE USE. MADE IN THE USA.
Ideal for use with synthetic slings, CM Quick Connect Hooks are the quickest and easiest way to add hooks to any synthetic sling by eliminating the need for additional hardware or assembly tools. Designed with a large bearing surface, these hooks prevent the sling from bunching, allowing the sling to be used at full capacity. And, for easy selection, Quick Connect Hooks are color coded to match common industry synthetic sling capacities. BENEFITS & FEATURES. QUICK & EFFICIENT ATTACHMENT. Hook design allows for quick and efficient rigging without the need for additional tools or hardware. Simply open the latch, slide in the sling, close the latch and put the sling into position - it's that easy. LONGER SLING LIFE. Smooth, flat bearing surface prevents abrasive synthetic sling damage. Hook design also protects the sling, eliminating wear caused by sharp load edges and the need for additional edge protection. LOW SLING WEIGHT AND COST. By eliminating the need for additional hardware or oversized components to prevent bunching, the weight savings synthetic slings provide will be maintained. Quick Connect Hooks allow for quick sling-to-load connection without relying on a choker or basket hitch, thus eliminating the need for longer, more expensive slings. EASY SELECTION. Hooks are color coded to match common synthetic sling capacities. Working load limits are also forged into the hook for easy reference. (NOTE: Always refer to the synthetic sling tag and Quick Connect Hook for working load limit of the assembly.). SECURE SLING ATTACHMENT. Hook eye is designed with a recessed area to ensure the sling stays in place. Sling will not come out of the eye unless purposely removed. STRONG & DURABLE. Forged for optimum strength and durability. Each hook is individually proof tested to 2x the working load limit. STANDARD HOOK LATCHES. Uses same latches as standard CM Clevlok® sling hooks. I-BEAM DESIGN REDUCES OVERALL SLING WEIGHT. EMBOSSED FOR WORLDWIDE USE. MADE IN THE USA.
PRICE
$309.95
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 in |
| Width | 5 in |
| Height | 8-15/16 in |
| Weight Capacity | 13200 lbs |
| Weight | 8 lbs |
| Throat Depth | 1.75 in |
Product Details
| Assembly Required | No |
| Type | Rigging Component |
| Color | Red |
| Series | Quick Connect Hook |
| Style | Quick Connect |
| Material | Carbon Steel |
| Manufacturers Part Number | M85120 |
| Brand | CM |
Warranty
| Warranty | 1 yr |