Pewag KPW10 Grade 100 Clevis Grab Hook, 3/8", 8818.5 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The KPW10 Clevis Grab Hook is a Grade 100 forged alloy shortening hook engineered for heavy-duty lifting and rigging applications. Designed for use with 3/8"" Grade 100 chain, it delivers an 8,818 lb working load limit while providing secure chain engagement and reliable load control. The clevis design allows direct attachment to chain assemblies for quick installation and reduced hardware requirements. Ideal for shortening sling legs, adjusting chain lengths, and creating safe, efficient lifting configurations in demanding industrial environments.
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 in |
| Width | 2-13/16 in |
| Height | 3-1/16 in |
| Weight Capacity | 8818.5 lbs |
| Weight | 2 lbs |
| Dimension B | 2-13/16 in |
| Dimension D | 1/2 in |
| Dimension E | 3-1/16 in |
Product Details
| Type | Clevis Grab |
| Color | Orange |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 27159 |
| Brand | Pewag |