Features
- Primarily used on agricultural equipment and is recognized as an economical and reliable quick coupling
- Agricultural, construction & industrial applications
- Steel Product Features RoHS Compliant plated surfaces (silver in appearance)
Product Details
| Style | S20-4P |
| Connector Type A x B | Female Body Half X Male Tip Half |
| Description | Quick Coupler |
| Working Pressure Rating | 3000 psi |
| Manufacturers Part Number | 39040925 |
| Connection A | S25-4P 1/2" Female Body Half |
| Connection B | S71-4P Male Tip Half with 1/2" Female Pipe Thread |
| Brand | Apache Hose & Belting |
Compliance & Certifications
| Certifications | Steel |