Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875607

MPN #: 39041610

Apache Hydraulic Quick Coupler 39041610, JD "Cone" Style Tip To ISO Female Body

Product Description
Adapts John Deere male tip to standard female coupler.

Features

  • Used in agriculture, construction, maintenance, and repair operations
  • S25-4-3 Allows connection of a John Deere Cone (Old Style) Male tip to a SafeWay S20, S40, S70 Series or other 1/2" ISO 5675 Female Body
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel Product Features RoHS Compliant plated surfaces (silver in appearance)


PRICE
$91.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleS25-4-3
Connector Type A x BJohn Deere Cone (Old Style) male tip X 1/2" ISO 5675 Female Coupler
DescriptionQuick Coupler
Working Pressure Rating3000 psi
Manufacturers Part Number39041610
Connection AJ.D. Cone (Old Style) male tip
Connection B1/2" ISO 5675 Female Coupler
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel