Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875585

MPN #: 39041400

Apache Hydraulic Quick Coupler 39041400, 1/2" Body Coupler Set (Ball) 1/2"FNPT

Product Description
Quick Disconnect Coupler allows easy connection and disconnect; style S70.4 for agricultural, construction, and industrial applications.

Features

  • Used primarily with agricultural equipment; original equipment on full size tractors and front-end loaders. Use when connection and disconnection-under-pressure, without the use of tools, is desirable
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel Product Features RoHS Compliant plated surfaces (silver in appearance)


PRICE
$99.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleS70-4
Connector Type A x BFemale Body Half X Male Tip Half
DescriptionQuick Coupler
Working Pressure Rating3000 psi
Manufacturers Part Number39041400
Connection AS75-4 1/2" Female Body Half
Connection BS71-4 Male Tip Half with 1/2" Female Pipe Thread
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel