Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875650

MPN #: 39041870

Apache Hydraulic Quick Coupler 39041870, Stamped Steel 1/2" Double Breakaway Clamps

Product Description
S42-4-4 Quick Coupler.

Features

  • Used for one-hand connection when used with two-way sleeve style agricultrual quick couplings. They also allow implement break-away when used with either one-way or two-way sleeve agricultural designs
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel Product Features RoHS Compliant plated surfaces (silver in appearance)


PRICE
$64.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleS42-4-4
Connector Type A x BDouble Break-away clamp for 1/2" Body Quick Coupler
DescriptionQuick Coupler
Working Pressure Rating3000 psi
Manufacturers Part Number39041870
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel