Features
- Quick Coupler Base for quick release swivel mounting.
- Arm Length: 24."
- Double-wall shade keeps outer surfaces cool.
- Bright conical reflector puts light where you need it.
- Innovative aluminum heat sink maximizes switch life.
- Vinyl-coated flex arm ensures durable positioning of the light.
- COUPLER BASE LIGHT COMES WITH MSP MOUNTING KIT: MS1 stud mounts in 3/8-16 hole or in 3/8" hole in sheet metal, MS1 stud also mounts on included MSRA bracket for vertical surfaces, MS2 stud mounts on either wood or sheet metal surfaces with 3 mounting screws (included).
- BULB: Uses any A19 incandescent bulb up to 100 watts (not included).
- CORD: 3-wire 18 gauge SJTO, rated 105°C, with NEMA 5-15P 3-prong grounded plug
- SHADE: 5.75" high, 4.5" diameter, rotates 270°.