Moffatt 24" Long Flexible Arm, 5 Watt LED Task Lamp w/ 2" Opening C-Clamp Base, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Flexible LED task light, Gray, with 2" Opening C-Clamp Base. / Arm Length Options: 18" or 24" / Bulb: Installed, non-integrated 5-watt, 500 lumen, LED bulb / ParabolicAnodized reflector puts light where you need it / Vinyl-coated flex arm ensures durable positioning of the light. / Have you ever loved a light enough to want it in multiple locations? With this flexible LED task light, the freedom is yours. This lamp is equipped with a Heavy Duty C-Clamp Base that easily releases and moves with you. / This lamp ensures precision lighting on a gooseneck arm that does not droop. The vinyl covering gives the arm a sleek look and is incredibly easy to wipe down.
PRICE
$119.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.75 in |
| Height | 24 in |
| Weight | 4 lbs |
Product Details
| Lamp Included | Yes |
| Average Life | 87600 hr |
| Color Temperature | 3000 K |
| Color | Gray |
| CRI | 90 |
| Beam Angle | 40 ° |
| Wattage | 5 W |
| Voltage | 120 V |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | 94331 |
| Base Type | Clamp |
| Mounting Style | C-Clamp |
| Lumens | 450 |
| Brand | Moffat |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/CSA |