Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :WBB3149248

MPN #: TF12755

Justrite® Quick-Disconnect Disposal Safety Can w/ SS Fittings For 3/8" Tubing, 5 Gal Cap, White

Product Description
Quick-Disconnect Disposal Safety Can, stainless steel fittings for 3/8" tubing, 5 gal., poly, White. Hands-free solvent collection: Solvent flows freely from your process into the container through tubing making it suitable for either pump-fed or gravity-flow HPLC waste methods. Two disconnect fittings, one intake and one vent, eliminate back pressure in liquid flow disposal line and provide controlled handling of vapor.

Durability and safety: Translucent polyethylene container allows quick visual inspection of liquid level. Pouring spout is equipped with a stainless steel flame arrester, which reliably dissipates heat to prevent flashback ignition. Spring-loaded, sealed lid automatically vents to guard against explosion. Control odors with a coalescing/carbon filter.

Features:
  • Ideal for HPLC waste applications
  • Vapor and fire protection
  • Safeguard against accidental spills
  • Maximize safety and convenience
  • Provides hands-free solvent collection
  • Durable and safe
  • Features quick-disconnect system

    Quick-Disconnect system:

  • Easy-on, easy-off mechanism offers detachment of the can from the process without leaks, drips or vapor release. Once disconnected, the container is automatically sealed to prevent spills
  • Valved quick-disconnect fittings automatically close when decoupled to prevent vapor or liquid release
  • Stainless-steel fittings offer PTFE O-rings on standard containers. Also available with EPDM O-ring seals on customized cans
  • Coalescing carbon filter Optional filters are for use with only round style cans
  • Easy-carrying handle with fixed position latch keeps spring loaded cover open for convenient pouring during disposal
  • Economically priced polypropylene barbed fittings offer EPDM O-rings
  • Translucent color lets you check liquid level at a glance
  • Liter Capacity: 19
  • Fill/Pour Hole inch: 3.65
  • Dimensions, Exterior: 20" H x 12" Outer Dia.


PRICE
$836.40

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height20 in
Weight8 lbs

Product Details

TypeDisposal Can
ColorWhite
For Use WithFlammable Liquids
Can TypeHPLC
Capacity5 gal
MaterialHDPE, Stainless Steel
Package Quantity1
Manufacturers Part NumberTF12755
BrandJustrite

Warranty

Warranty1 yr