Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB420212

MPN #: 7220120

Justrite® Type II Safety Can - 2-Gallon with 5/8" Flexible Spout, Red, 7220120

Product Description
SAFETY CANS
Includes 9" Funnel and a rapid-fill opening

Handle flammable liquids safely and easily! Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.

This Type II Filling Can has an independent rapid fill opening and a 9" flexible metal nozzle.
Stainless Steel Type 316 where high purity is crucial.

  • 2 Gallon/7.5 Liter Type II Red 5/8" Hose
  • 11.75" outer diameter
  • 1.58" fill/pour hole
  • Hose Dimenisons: 9" L x 5/8" outer diameter
PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleFilling Can
TypeType II
Capacity2 gal
MaterialGalvanized Steel
ColorRed
Manufacturers Part Number7220120
Can TypeFlammable Liquids
Faucet5/8" x 9" Hose
BrandJustrite

Warranty

Warranty10 yr