Stanley 11-301L Quick-Point™ Snap-Off Blades 18mm W/Dispenser, 50/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® Quick-Point™ Snap-Off Blades 18 mm W/Dispenser, 50/Pk
Blade made of high carbon steel. Blade sections snap off providing fresh, sharp cutting points. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/16 in |
| Width | 2-5/8 in |
| Height | 1-1/8 in |
| Size | 18 mm |
| Blade Width | 2-5/8 |
| Thickness | 0.02" |
Product Details
| Blade Shape | Parallelogram |
| Type | Utility Knife Blade |
| For Use With | General Purpose |
| Material | Carbon Steel |
| Package Quantity | 50 |
| Blade Type | Snap-Off Utility |
| Manufacturers Part Number | 11-301L |
| Cutting Edge | 1 |
| Number of Points | 8 |
| Brand | Stanley |