Encore Packaging Breakaway Snap-Off Utility Blade, 8 Point, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Standard 8 point, 18 mm snap off replacement blades. Compatible with: EP-100, EP-150. Comes in a 10 blades per pack, with 10 packs per case.
PRICE
$2.65
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 11/16 in |
| Thickness | 0.02" |
| Blade Width | 5-1/4 |
Product Details
| Blade Shape | Parallelogram |
| Type | Utility Knife Blade |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Blade Type | Snap-Off |
| Manufacturers Part Number | E110B |
| Number of Points | 8 |
| Brand | Encore Packaging |