Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




V-Line

Model # :WBB1735051

MPN #: 41214-S IVY

V-Line Quick Vault In Wall Pistol Safe 41214-S IVY, 2 Gun Capacity, 12"W x 4"D x 14"H, Ivory

Product Description
V-Line's Quick Vault is the perfect "Hiding Place" to secure small valuables and firearms without compromising quick and easy access, or interfering with room décor. The Quick Vault is designed to install in between the wall studs, the Quick Vault mounts flush with the wall's surface; hang a picture over the Quick Vault for complete concealment. The attached bezel or frame gives a clean finished look hiding the any drywall cuts. The door of the Quick Vault is inset for both flush installation as well as maximum security. An inner steel frame gives added protection to the door guarding against prying attacks. The five push button mechanical lock offers quick and easy access with no batteries to fail or keys that can fall into the wrong hands. The combination is easy to set and change, with 1081 possible codes. Felt lining on the walls and back cushion contents. An adjustable felt lined shelf provides additional storage space. The Quick Vault is large enough to comfortably hold wallet, jewelry, and small valuables.

PRICE
$539.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth4 in
Height14 in
Inside Width13 in
Inside Depth11 in
Inside Height3 in
Weight Capacity6 lbs
Weight23 lbs

Product Details

Lock TypeMechanical Combination Lock
TypePistol Safe
Number of Adjustable Shelves1 (1" x 13" x 2-5/8")
ColorTan
Door TypeManual - 12" Door
StyleWall Mount
CapacityUp to 2 Guns ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part Number41214-S IVY
BrandV-Line

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCA DOJ