Features
- Burglary Resistant wall safe with fingerprint locking system
- High quality VELVET INTERIOR
- Motorized locking bolt system will open the door automatically
- Designed to be installed between 16" o/c wall studs
- Approximately .44 cubic feet of storage space
- Key lock override system (2 keys included)
- Power override included
- Dual live motorized chrome bolts (3/4" dia.)
- Made of heavy duty gauge steel
- 2 Removable shelves
- Spring loaded door
- Door thickness is 5/8" formed steel
Specifications
- Exterior Dimensions: 14-1/8" (W) x 18-1/4" (H) x 3-7/8" (D)
- Interior Dimensions: 14" (W) x 18-1/8" (H) x 3" (D)
- Flange Size: 16" (W) x 20 " (H)
- Anchor Holes: 3 per Side (6 Total)
- Cubic Inch: 0.44
- Weight: 29 Lbs.