Pentel® Quicker Clicker Mechanical Pencil, 0.7mm, Transparent Violet
Write a Review
|
Questions & Answers (0)
Product Description
Quicker Clicker Automatic Pencil offers a unique side action, lead advance button that advances lead without changing the normal writing position. Pencil design features a latex free rubber grip, large stationary eraser, stationary tip and fixed sleeve. Refillable with Pentel Super Hi-Polymer Lead and PDE-1 large refill eraser. Rubber Grip/Self-Advancing Lead/Eraser.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Package Quantity | 1/Pack |
| Description | Quicker Clicker Mechanical Pencil |
| Lead Color Family | Black |
| Refillable | Yes |
| Manufacturers Part Number | PD347TV |
| Barrel Color Family | Violet |
| Retractable | Yes |
| Lead Degree Hardness | Medium |
| Brand | Pentel |