Pilot® G2 Mechanical Pencil, Rubber Grip, Refillable, 0.7mm, Black, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
G2 Mechanical Pencil matches the Pilot G2 Gel Pen. Contoured, latex-free rubber grip offers writing comfort. Refillable pencil also features an eraser and convenient pocket clip. Rubber Grip/Latex-Free Grip/Pocket Clip.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Style | Mechanical Pencil |
| Type | Pencil |
| Package Quantity | 12/Pack |
| Description | G2 Mechanical Pencil |
| Lead Color Family | Black |
| Refillable | Yes |
| Manufacturers Part Number | 51015 |
| Barrel Color Family | Black |
| Retractable | Yes |
| Brand | Pilot |