- DLO R°/RHW Cable
- Fine stranded, annealed, TINNED COPPER wire in accordance with AAR598 and ASTM B33
- Maximum conductivity, flexibility and corrosion resistance
- EPR (Ethylene, Propylene, Rubber) insulation, highly resistant to oils, alkalis and acids
- CPE (Chlorinated Polyethylene) jacket
- Excellent impact, abrasion and tear resistance
- VW1 rated, flame retardant
- UL sun resistant
- 90? C w°/dry continous exposure
- Suitable for 40? C applications
- 600V and 2000 Volt rated
- Industry Approvals
Quick Cable 202104-050 Quickflex Welding Cable, 2 Gauge, 50 Ft Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 2 ga |
Product Details
| Type | Quickflex |
| Jacket Color Family | Black |
| Material | Copper |
| Package Quantity | 50 FT/RL |
| Description | Welding Cable |
| Manufacturers Part Number | 202104-050 |
| Brand | Quick Cable |