Quantum Storage® Plastic Quickpick Double Hopper Bin, 14"L x 9-1/4"W x 6-1/2"H, Yellow - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
These heavy-duty polypropylene storage bins allow front and back access. Easy identification with molded in label holders at both ends. FDA Compliant Resin & Colorant. Stacks vertically and/or crisscrossed and nests when empty to save space. Optional front-to-back and side-to-side dividers also available for up to 4 sections per bin.
PRICE
$166.00 Sold in packages of 20 / $8.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 9-1/4 in |
| Height | 6-1/2 in |
| Size (L x W x H) | 14 x 9-1/4 x 6-1/2 in |
| Inside Length | 14 in |
| Inside Height | 6-1/8 in |
Product Details
| Type | Hopper Bin |
| Color | Yellow |
| Material | Polypropylene |
| Package Quantity | 20 |
| Manufacturers Part Number | QP1496YL |
| Stack and/or Nest | Stack & Nest |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |