en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB3091963

MPN #: UH300

Lasko Quiet Ultrasonic Digital Warm And Cool Mist Humidifier, White

|
Questions & Answers (0)
PRICE
$93.95
was $99.99
Save $6.04 (6.04%)
Usually ships in 5 to 8 days
Humidifiers create a soothing atmosphere in your home. According to the Mayo Clinic, indoor humidity between 30% to 50% is ideal. Because proper humidity levels can help soothe common dry air problems of the skin, throat, and sinuses, they can create an atmosphere for improved sleep. Also, the right humidity level can reduce static electricity from dry air. Use warm mist in winter months and cool mist year-round.
The Quiet Ultrasonic Digital Warm and Cool Mist Humidifier from Lasko creates soothing humidity for your room. Aim the mist nozzle where you need it most and choose from 3 mist flow options, so you can customize the humidity for your room. The large, removable tank is easy to refill. Use only distilled water in this humidifier. The humidifier runs up to 100 hours on the low setting and will automatically shut off when the tank is empty. Regular maintenance is a breeze because there are no filters to replace. Plus, the included cleaning brush has a storage area right on the unit. Use the simple electronic controls for setting timer mode (12-hour timer) and adjusting LED lighting, mist options, and humidistat. Features patented safety fuse technology. Comes fully assembled.

Features:
  • 3 mist flow options
  • Directional mist nozzle
  • The Blue Plug - Patented Safety Fuse Technology
  • Fully assembled
  • 1-year limited warranty
  • E.T.L. listed