Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1955823

MPN #: QVTRK-180

Quantum Storage QVTRK-180 Individual V-Track Length 180"

Product Description
Quantum Storage QVTRK-180 Individual V-Track Length 180"

This 180" V-Track is used with Quantum's High Density Sliding Track System. Made of durable, extruded aluminum for corrosion free usage.

PRICE
$479.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 in
Width2-1/2 in
Height1/2 in
Weight15 lbs

Product Details

Type1-Track
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberQVTRK-180
BrandQuantum Storage Systems