Quantum Storage Single Unit Track Assembly Kit (2 Tracks), 9'
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Storage QVTRK-2-108EST Single Unit Track Assembly Kit (2 Tracks), 108"
These kits come complete with two tracks and end stop kits. Hardware and assembly instructions are included.
These kits come complete with two tracks and end stop kits. Hardware and assembly instructions are included.
PRICE
$639.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Width | 2-1/2 in |
| Height | 1/2 in |
| Weight | 20 lbs |
Product Details
| Type | 2-Tracks & End Stops |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | QVTRK-2-108EST |
| Brand | Quantum Storage Systems |