Climax Metal, 9mm Locking Assembly C170 Series, C170M-9X16, Metric, M4 X 10
Write a Review
|
Questions & Answers (0)
Product Description
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
PRICE
$105.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 1.063 in |
| Locking Screw Size | M4 X 10 |
| Shaft Length | 9 in |
| Dimension L3 | 1.22 in |
| Dimension D2 | 1.142 in |
| Diagram Dimension D | 0.354 in |
| MT | 32 lbs |
| Dimension L | 0.551 in |
| Fax (Lbs.F) | 2,191 lbs |
| Dimension D | 0.63 in |
| Locking Screws MA | 3.7 lb-ft |
| Dimension D1 | 1.024 in |
Product Details
| PH (PSI) | 16,736 psi |
| Series | C170 |
| Number of Locking Screws | 4 |
| PS | 29,753 psi |
| DN | 0.931 |
| Material | Climax Metal |
| Manufacturers Part Number | C170M-9x16 |
| Brand | Climax Metal |