Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qwik Products

Model # :WBB2097357

MPN #: QT7710

Qwik Products Concentrated Descaler Solution QT7710 1 Gallon

Product Description
QwikDescaler+&® Concentrated Descaler Solution QT7710 1 Gallon

QwikDescaler+® quickly dissolves water scale, lime, rust, and other water formed deposits. QwikDescaler+™ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits. Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment. Unique Color indicating Chemistry...Tells you when more Descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more QwikDescaler+® should be added. The system is clean when the reddish color is retained for 10 minutes. Safely restores equipment to full efficiency and opens flow passages. Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%. 1 gallon makes 6 gallons.

Features:
  • Safe to Handle
  • Non-Corrosive
  • Non-Toxic
  • Biodegradable
  • Zero V.O.C.
  • Safe to Dispose of in Drains
PRICE
$21.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width10 in
Height16 in
Weight9 lbs

Product Details

TypeDescaler
Capacity1GAL
Package Quantity1
DescriptionConcentrated Descaler Solution
Manufacturers Part NumberQT7710
BrandQwik Products