- Exceptional blade life
- Extremely versatile
- Consistent performance cut after cut
Lenox QXP CTL Bandsaw Blade 229" Long x 1-1/4" Wide, 5/8 TPI x 0.042 Thick
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 229 in |
| Width | 1-1/4 in |
| Blade Thickness | 0.042 in |
Product Details
| Tooth Set | Vari-Tooth |
| TPI | 5/8 |
| Material | Bi-Metal |
| Manufacturers Part Number | 1790834 |
| Brand | Lenox |