General Wire 1-1/2" ClogChopper™ with R-Connector for 1-1/2 - 3" Pipe
Write a Review
|
Questions & Answers (0)
Product Description
Rip through tough stoppages with the unique ClogChopper™ multi-function cutting tools. Six self-sharpening blades dig into encrusted debris and root masses, easily grinding up stoppages, scale, and crystallized urine, without risking pipe damage. The spherical design maneuvers around tight bends and traps, thoroughly and safely cleaning metal, plastic, and clay pipes. As it spins it also self-sharpens as it scrapes along the pipe walls. It's excellent for clearing stacks, downspouts, mains, as well as for drain lining jobs.
PRICE
$40.95
5
5
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 1-1/2 – 3 in |
| Diameter | 1-1/2 in |
Product Details
| Material | Steel |
| Description | ClogChopper W/ R-Connector |
| Connection Style | Ridgid Sectional Type |
| Manufacturers Part Number | R-1-1/2CG |
| Brand | General Wire |