Universal design "Rolled edge" track system. Complete with plastic guides, front rollers, and galvanized track. Track may be cut down to fit shorter drawer applications.
Primeline Products R 7125 Replacement Drawer Track & Hardware
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 2-1/4 in |
| Height | 22-1/2 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Replacement Drawer Track & Hardware |
| Color | Purple |
| Manufacturers Part Number | R 7125 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |