Features:
- White powder coated steel track
- Self lubricating rollers
- Self closing design
- Fits most bottom side mounted systems
- 18 in. length
Weights & Dimensions
| Length | 18 in |
| Width | 1-7/16 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Bottom Mount Drawer Slides |
| Color | White |
| Manufacturers Part Number | R 7211 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |