Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB1588847

MPN #: R-CK-8

General Wire Coupling Key for R-Connector, For 5/8" Sectional Cables

Product Description
The General Wire R-CK-8 is a Coupling Key for R-Connector cables. It is a small hand tool used to disconnect 5/8-inch Ridgid-style sectional cables and cutter attachments by depressing the connector pin.

PRICE
$8.20

Min. purchase quantity is 16
16
16
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size1-1/2 – 3 in

Product Details

Manufacturers Part NumberR-CK-8
MaterialSteel
DescriptionCoupling Key for R-Connector
BrandGeneral Wire