Machine Key - 5/8" x 5/8" x 3" - Form AB - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.
Model is sold in Packs of 2, the minimum order is 11 packs, for a total of 22 pieces
Model is sold in Packs of 2, the minimum order is 11 packs, for a total of 22 pieces
PRICE
$8.30 Sold in packages of 2 / $4.15 ea
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 5/8 in |
| Thickness | 5/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Style | Undersized |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Cold Finished Steel |
| Manufacturers Part Number | 3306250625-3000 |
| Form | Form AB |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ANSI B17.1 |