Royal Basket Trucks® 24 BU-Heavy-Duty Basket Truck - Vinyl Liner - 4 Swivel Casters-Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Basket Trucks by ROYAL feature extra-wide side and hardwood base framing for extra structural support. Seam-welded steel frame. All liners are sewn and riveted for extra strength and have a black vinyl top rim, vinyl reinforced wear points, reinforced handles on both ends, and extra-large work order pocket. Material at top of frame is extra-durable, 70 durometer flexible extruded PVC. High-quality 4" non-marking polyurethane casters. Color yellow
PRICE
$479.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 34 in |
| Height | 37-1/2 in |
| Inside Height | 30 in |
| Wheel Diameter | 4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Yellow |
| Caster Type | (4) Swivel |
| Capacity Bushel | 24 bu |
| Capacity | 31.9 |
| Material | Vinyl |
| Manufacturers Part Number | R24YLHDA |
| Base Material | Hardwood |
| Brand | Royal Basket Trucks |