x

Take 15% off your entire order!

Offer applied at checkout

+

Rack Guard 36"H X 6-1/4"W Opening

Rack Guard 36"H X 6-1/4"W Opening

Item #: WB245637

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$55.91 up to 4% OFF

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Low Profile Steel Rack Guards
Protect fork truck damage to pallet racking and wall corners. These solid low profile steel guards are laser cut with robotic welds. Guards have a high visibility durable safety yellow powder coat finish. Only 2 lag bolts required for easy and secure installation (hardware kit sold separately).

  • WIDTH INCHES 10
  • DEPTH INCHES 3
  • HEIGHT INCHES 36
  • COLOR FINISH Yellow
  • DESCRIPTION Low-Profile
  • MODEL 245637
  • WEIGHT LBS 17
  • ASSEMBLY Assembled
  • BRAND Approved Vendor
  • COLUMN SIZE INCHES Up To 6-1/4 X 1
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER NPG6-36
  • MATERIAL 2 Gauge (1/4")
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rack Guard 36"H X 6-1/4"W Opening

Rack Guard 36"H X 6-1/4"W Opening

Item #: WB245637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rack Guard 36"H X 6-1/4"W Opening
    Rack Guard 36"H X 6-1/4"W Opening
    Rack Guard 36"H X 6-1/4"W Opening
    Rack Guard 36"H X 6-1/4"W Opening
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant