Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3063137

MPN #: PM9-PM2800-071

JET® Rack (Text) , PM9-PM2800-071

Product Description

This OEM part is used on Jet and Powermatic Drill Presses to assist in raising and lowering the drill press table. It is controlled by a hand crank on the side of the drill press column clamp. To make sure you do not damage the rack, always loosen the the clamp before moving the table.

For Use With:
  • Jet PM2800 (1792800) TEFC 1HP 115/230V Drill Press
  • PM2800 (1792800) TEFC 1HP 115/230V Drill Press
  • 2800 18-inch Variable Speed Drill Press
  • 2800 18-inch Variable Speed Drill Press
  • JDP-17FSE (354171) Drill Press
  • JDP-17FSE (354171) Drill Press
  • JDP-17MF (354169) 17 in. Drill Press
  • JDP-17MF (354169) 17 in. Drill Press
  • J-2500 (354400) Drill Press
  • J-2500 (354400) Drill Press
  • J-2530 (354401) Drill Press
  • J-2530 (354401) Drill Press
  • JDP-15MF (354166) Drill Press
  • JDP-15MF (354166) Drill Press
  • JDP-12 (707300) 12" Variable Speed Drill Press
  • JDP-12 (707300) 12" Variable Speed Drill Press
  • JDP-15M (354165) Drill Press
  • JDP-15M (354165) Drill Press



PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPM9-PM2800-071
For Use WithDrills, Drill Presss
BrandJET