Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Legrand® Radiant® CFL & LED Dimmer, 450W, Tri Color

Model #: WBB3084665

MPN #: RHCL453PTC

Legrand® Radiant® CFL & LED Dimmer, 450W, Tri Color

|
Questions & Answers (0)
PRICE
$30.95
Usually ships in 2 to 5 days
Upgrade your space with precise dimming control and exceptional style, with this dimmer designed for use with most compact fluorescent and LED dimmable bulbs (not for use with 0-10V options). Part of the Radiant® collection, it also features clean lines and smooth control for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the Radiant® collection, sold separately.

Features:
  • Replaces any basic switch or dimmer with ease, in both single-pole and 3-way applications
  • Rated for use with the following dimmable bulb types: 450W LED,CFL, 700W Incandescent, or 120VAC, 60Hz
  • Low-profile paddle switch offers smoother On/Off control, while a separate, ergonomic slider allows you to adjust light levels with precision
  • Locator light illuminates when switch is off, emitting a soft glow to help you find it in the dark
  • Constant memory features returns lights to their previous level after a power failure or outage
  • Adjustment dial allows users to adjust the bottom of the dimming range for a broad selection of CFL and LED bulbs. No derating* required in multi-gang applications. *Reducing the maximum wattage a dimmer can handle. This is sometimes required for multi-gang applications
  • Features durable, high-impact resistant thermoplastic construction
  • More color options available to fit any style, including finishes to match current hardware and lighting trends
  • Complete the look with a sleek, screwless Radiant® Wall Plate, and coordinate with other designer switches and outlets available from the Radiant® collection
  • Limited lifetime warranty


1
1
Easy online or call-in returns.