Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Legrand® Radiant® Single Pole 3 Way Switch, 15A, 120/277V, White - Pkg Qty 10

Model #: WBB3084683

MPN #: TM873W

Legrand® Radiant® Single Pole 3 Way Switch, 15A, 120/277V, White - Pkg Qty 10

|
Questions & Answers (0)
PRICE
$25.50Ā  Sold in packages of 10 / $2.55 ea
Usually ships in 4 to 7 days
Allowing control of a light or fixture from two separately located switches, the Radiant® 3-way switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the Radiant® collection, sold separately. This product has limited warranty of 1 year.

Features:
  • Replaces any standard 3-way switch with ease
  • Allows you to control a light fixture from two locations in a room
  • Smooth paddle action
  • High-impact resistant thermoplastic construction for durability and extended service life
  • Side wire terminal screws #12 AWG solid wire: push wire terminals accept #14 AWG solid cooper wire only
  • Narrow back body leaves more room for wires in the box
  • Captivated mounting screws offer hassle-free installation
  • Coordinate your USB charger with a radiant screwless wall plate


1
1
Easy online or call-in returns.