Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :WBB3191634

MPN #: EE-SSTH1200

eLEDing® Radar Sensing Solar Area LED Light, 40W, 6500-7500K, 3800 Lumens, Black

Product Description
Introducing the eLEDing EE-SSTH series Solar Area LED Light, a fully LED integrated, completely solar-powered lighting solution designed for cost effective, simplicity and efficiency. With easy installation and user-friendly operation, it's the perfect choice for any outdoor areas. Illuminate your outdoor areas with Dusk to Dawn and programable functionality. Enjoy the benefits of solar energy without sacrificing convenience or functionality.

Features:
  • Complete Solar Power: Enjoy hassle-free, sustainable lighting with this fully solar-powered area light, eliminating the need for external power sources
  • Convenient Remote Control: Take full control of the lighting with the included remote, allowing you to operating modes and brightness levels from a distance
  • Advanced Radar Sensing: Experience intelligent illumination with radar sensing technology, detecting movement to activate the light/level of brightness when needed
  • Versatile Lighting Modes: Choose from three lighting modes to suit your needs, providing flexibility and customizable options for different scenarios
  • Durable and Reliable: Built to withstand the elements, this area light is designed for durability and reliability, ensuring long-lasting performance in all weather conditions
  • 20 inches wall / pole mounting arm included


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width3-1/2 in
Height32-1/2 in
Weight40 lbs

Product Details

TypeLED Area/Roadway Light
Color Temperature6500, 7500 K
ColorBlack
Wattage40 W
Voltage4 V
MaterialAcrylonitrile Butadiene Styrene, Polycarbonate
Package Quantity1
Manufacturers Part NumberEE-SSTH1200
Lumens3800
BrandeLEDing