Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :WBB3191736

MPN #: EE824W-AI18-P

eLEDing® AI-Smart Cree LED Light with Detachable Pole, 10W, 5000K, 3200 Lumens, Black

Product Description
EE824W-AI18 Solar Powered AI-SMART LED Area, Path, Parking Light, up to 10-Watt/1600LM. Built and integrated with World's 1st AI as a software based version for a wide range of commercial, industrial and residential lighting applications. This high quality and very durable light is completely self-contained. It is made from a sturdy cast aluminum alloy light fixture with industrial standard tempered glass solar panel, ultra-bright CREE LEDs and integrated AI-SMART control mode. It can be used for outdoor new lighting installations or replacement/upgrade of outdated AC powered or low-tech solar powered lights. Its innovative AI-SMART lighting profiles offer true Dusk-to-Dawn all night long under 4 seasons lighting capability. It has flexibility with auto compensation of critical weather and different geographic locations without frequently manual adjustments or APP setup, and it always automatically manage critical status of power source. eLEDing®, AI-SMART solar lights present a significant improvement above current solar lighting performance operating with its 5G Artificial Intelligent Power Management (AIPM) System. It provides users 1-step Power-ON for Dusk to Dawn illumination all night long. Model EE824W-AI18-P comes with detachable portable 13 ft. metal pole with rebar cage.

Features:
  • Heavy-duty well-built light fixture with aluminum-alloy monolithic casting extremely improves the heat dissipation to greatly increase LED illuminator and Li-battery operating life cycle
  • Light fixture angle or direction can be adjusted based on setting up location and environmental condition, it always continues lite up for all night long under dusk to dawn aI-smart on profile
  • American invented and developed hardware and firmware of self-auto dynamic adjustments based on seasons, geographic locations, year-round weather conditions and optimization of lighting performance with auto-compensation power management
  • High quality components to extend operating long-life cycles: CREE LED, Zilog MCU, Ixys FETs, ePIR sensing tech, plus tempered glass solar panel, and cast aluminum alloy light fixture
  • Built in with the most advanced, reliable, and highest power density lithium-based battery, battery replacement available
  • Super bright Cree LED illuminators provide up to 1600 Lumens on peak, (compares with 100-Watt plus HD bulb illumination), highly intense outstanding illumination coverage up to 60 ft. x 60 ft
  • DIY capable, outdoor weatherproof IP54 convenient and flexible pole installation, suitable for 1.5 in. to 5 in. poles
  • Invented (Patented technology), designed, developed, engineered and QC
  • Smart feature built with motion activated profiles/dimming mode


PRICE
$655.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width9 in
Height4 in
Weight5 lbs

Product Details

TypeLED Area/Roadway Light
Color Temperature5000 K
ColorBlack
CRI750
Wattage10 W
MaterialAluminum
Package Quantity1
Manufacturers Part NumberEE824W-AI18-P
Lumens3200
BrandeLEDing

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE Certified, FCC Listed