Floor Pads
Type
Pad Size
Floor Type
Application
Availability
Brand
Color
Grit
Pad Shape
Material
Price
Commercial Floor Pads & Pad Holders Buying Guide
Floor pads and pad holders play a critical role in commercial floor care programs. Whether removing old floor finish, scrubbing away dirt, restoring shine, or maintaining daily cleanliness, selecting the correct floor pad can improve cleaning performance, reduce labor, and help extend floor life.
Pad holders, also known as pad drivers, secure floor pads to floor machines and help ensure consistent contact between the pad and the floor surface. Choosing the correct combination of pad and holder can improve cleaning efficiency and deliver more consistent results.
Floor Pad Types and Recommended Applications
| Floor Pad Type | Best For | Common Applications |
|---|---|---|
| Stripping Pads | Removing floor finish and buildup | Floor restoration projects |
| Scrubbing Pads | Removing dirt, scuff marks, and light buildup | Daily and periodic maintenance |
| Cleaning Pads | Routine floor cleaning | Schools, offices, retail facilities |
| Polishing Pads | Restoring shine and appearance | Commercial and institutional facilities |
| Burnishing Pads | Producing a high-gloss finish | High-traffic floors |
| Specialty Pads | Surface-specific cleaning tasks | Concrete, stone, and specialty flooring |
Floor Pad Color Guide
While colors can vary slightly by manufacturer, floor pad colors generally indicate the intended cleaning application.
| Pad Color | Typical Use |
|---|---|
| Black | Aggressive stripping |
| Brown | Heavy-duty stripping |
| Green | Heavy scrubbing |
| Blue | Medium scrubbing |
| Red | Daily cleaning and spray buffing |
| White | Polishing |
| Tan or Natural | Burnishing and gloss restoration |
Always verify manufacturer recommendations before selecting a replacement floor pad.
What Floor Pad Should I Use?
Selecting the proper floor pad starts with identifying the floor type and cleaning objective.
| Cleaning Task | Recommended Pad |
|---|---|
| Remove Floor Finish | Black or Brown Stripping Pad |
| Deep Scrubbing | Green Scrubbing Pad |
| Daily Cleaning | Red Cleaning Pad |
| Light Scrubbing | Blue Scrubbing Pad |
| Polishing | White Polishing Pad |
| White | Polishing |
| High-Gloss Restoration | Burnishing Pad |
What Is a Pad Holder or Pad Driver?
Pad holders, often called pad drivers, attach floor pads to floor machines. They help keep the pad securely positioned while allowing the machine to apply even pressure across the floor surface.
Pad holders are commonly used with:
- Rotary floor machines
- Automatic floor scrubbers
- Burnishers
- Commercial floor cleaning equipment
Always verify machine compatibility before purchasing a replacement pad holder.
Floor Pad vs Floor Brush
Many facilities use both floor pads and floor brushes depending on the cleaning application.
Choose a Floor Pad When:
- Stripping floor finish
- Polishing floors
- Burnishing floors
- Maintaining finished surfaces
- Restoring gloss
Choose a Floor Brush When:
- Cleaning textured flooring
- Scrubbing grout lines
- Maintaining concrete surfaces
- Removing embedded dirt
- Cleaning uneven surfaces
How to Select the Right Floor Pad
Before purchasing replacement floor pads, verify:
- Machine type
- Pad diameter
- Floor surface material
- Cleaning objective
- Machine speed
- Manufacturer recommendations
Using the correct pad helps improve cleaning performance while reducing floor wear and unnecessary labor.
How Long Do Floor Pads Last?
Floor pad lifespan depends on floor conditions, cleaning frequency, machine speed, and maintenance practices.
Factors affecting pad life include:
- Floor roughness
- Soil levels
- Cleaning chemicals used
- Machine pressure
- Frequency of use
Replacing worn pads helps maintain cleaning effectiveness and consistent floor appearance.
Signs It's Time to Replace a Floor Pad
Floor pad lifespan depends on floor conditions, cleaning frequency, machine speed, and maintenance practices.
Replace floor pads when:
- Pad thickness becomes noticeably reduced
- Cleaning performance declines
- The pad becomes torn or damaged
- Uneven wear develops
- Desired floor finish can no longer be achieved
Regular replacement helps maintain productivity and floor appearance.
Common Floor Pad Buying Mistakes
Avoiding these common mistakes can help improve cleaning results and reduce operating costs.
- Choosing a pad that is too aggressive for the floor surface
- Selecting the wrong pad color for the application
- Ordering the wrong pad diameter
- Continuing to use worn pads
- Ignoring machine speed recommendations
Industries That Frequently Use Floor Pads & Pad Holders
Commercial floor pads and pad holders are commonly used in:
- Schools and universities
- Healthcare facilities
- Retail stores
- Grocery stores
- Hospitality properties
- Government buildings
- Airports
- Warehouses
- Commercial office buildings
- Manufacturing facilities
Frequently Asked Questions
Have a Question? Our experts might already have the answers.
What are floor pads used for?
Floor pads are used for stripping, scrubbing, cleaning, polishing, and burnishing hard floor surfaces. The type of pad selected depends on the cleaning task and floor condition.
What do floor pad colors mean?
Floor pad colors generally indicate the level of aggressiveness and intended application. Darker pads are typically used for stripping and scrubbing, while lighter pads are commonly used for polishing and burnishing.
What is a pad holder used for?
A pad holder, or pad driver, secures the floor pad to the floor machine and helps maintain consistent pad contact with the floor surface during cleaning.
How do I choose the right floor pad?
The right floor pad depends on the task being performed. Stripping pads remove floor finish, scrubbing pads clean embedded dirt, polishing pads restore appearance, and burnishing pads create a high-gloss finish. Always match the pad to the floor type and machine speed. Before using a new floor pad, test it in a small, inconspicuous area to ensure it does not damage the floor surface.
Are floor pads universal?
No. Floor pads are available in different diameters and specifications to match various floor machines and applications. Always verify compatibility before purchasing.
How often should floor pads be replaced?
Replacement frequency depends on usage, floor conditions, and cleaning applications. Floor pads should be replaced when they become worn, damaged, or no longer provide effective cleaning performance.
Can the wrong floor pad damage flooring?
Yes. Using a pad that is too aggressive for the floor surface may cause premature wear or damage. Always select a pad appropriate for the flooring material and cleaning objective.
What is the difference between a stripping pad and a polishing pad?
Stripping pads are designed to remove floor finish and heavy buildup, while polishing pads are used to restore shine and improve floor appearance.
Do I need a pad holder for floor pads?
Yes. Most commercial floor machines require a compatible pad holder or pad driver to securely attach and operate floor pads.