x

Take 15% off your entire order!

Offer applied at checkout

20" Steel Wool Pad, Grade 0, Gray, 12 Per Case

20" Steel Wool Pad, Grade 0, Gray, 12 Per Case

Item #: WBB57576

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 18" Stripping Pad, Purple, 5 Per Case

Global Industrial™ 18" Stripping Pad, Purple, 5 Per Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 18" Scrubbing Pad, Green, 5 Per Case

Global Industrial™ 18" Scrubbing Pad, Green, 5 Per Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 18" Buffing Pad, Red, 5 Per Case

Global Industrial™ 18" Buffing Pad, Red, 5 Per Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 18" Stripping Pad, Black, 5 Per Case

Global Industrial™ 18" Stripping Pad, Black, 5 Per Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ideal for stripping a tough, dirty, paste-wax buildup or buffing a beautiful parquet floor to a brilliant luster. Reversible pad can be used over and over for cleaning, dry scrubbing, polishing or finishing almost any type of floor. 12 pads per case.
This product arrives to most customers in 2-3 business days.

  • COLOR FINISH Gray
  • BRAND Global Material Technologies
  • DESCRIPTION Fine Grade for Cleaning and Polishing
  • DIAMETER 20"
  • FOR USE WITH Floor Machines
  • MANUFACTURERS PART NUMBER GMT 120200
  • PACKAGE QUANTITY 12
  • TYPE Steel Wool Pad
  • PAD SHAPE Round
  • SIZE 20"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20" Steel Wool Pad, Grade 0, Gray, 12 Per Case

20" Steel Wool Pad, Grade 0, Gray, 12 Per Case

Item #: WBB57576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant