Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WB246612

MPN #: RA18LPDG

Dyna-Glo™ Radiant Cabinet Propane Heater, 18000 BTU

Product Description
Cabinet propane heater provides A convenient, portable heater for workshops, farms, loading docks, construction sites and more. Heaters are made using a wind resistant burner system with warm-glow radiant heating plaques. Easy to use integrated knob Piezo-ignition. Built-in oxygen depletion sensor turns heater off in unsafe oxygen levels. Auto shut-off tip over device provides additional safety. Variable heat setting control valve with 3-heat settings from 6,000 to 18,000 BTU heat output. 20 lbs propane cylinder (not included) provides 21-65 hours of operation. Includes hose and regulator. Front and rear locking casters provide easy mobility and added stability. It is CSA approved. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. Note that the tank is not included. The product has a limited warranty of 1 year.

PRICE
$229.95

1
1
Expected on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-61/64 in
Width15-3/4 in
Height23-11/32 in
Weight16.8 lbs
Coverage Area450 ft²

Product Details

TypeInfrared Heater
Max Run Time64 hr
ColorBlack
Fuel Tank Capacity4.72 gal
IncludesHose and Regulator
MaterialSteel
Ignition TypePiezo
Manufacturers Part NumberRA18LPDG
BTU6000/12000/18000 BTU
Fuel TypePropane
ThermostatNo
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA