Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779298

MPN #: J22161

Iron Eagle® Rain Jacket, Size Men's Medium, Attached Hood, Blue

Product Description
The Iron Eagle® exterior coated polyurethane on nylon jacket is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions.Ideal Applications: Food Processing, Sanitation, Meat Packing, Forestry, Agriculture and Petrochemical. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.

Features:
  • Polyurethane on nylon jacket.
  • Batwing sleeve construction and generously cut for maximum freedom of movement.
  • Therm-O-Rad sealed seams for 100% waterproof protection .
  • Storm fly front seals out wind, rain and contaminants.
  • Attached hood.
  • Heavy duty snaps guaranteed not to fail.
  • Mildew resistant.
  • 2 mil exterior coating offers unbelievable snag and abrasion resistance.
  • Sleek coating is easy to decontaminate and provides great liquid shedding characteristics.
  • Therm-O-Rad sealed seams are stronger than the material itself and can withstand extensive laundering.


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
Fabric Weight5.5 OZ

Product Details

TypeRain Coat
ColorBlue
Number of Pockets0
StyleIron Eagle
Closure TypeSnap
MaterialPolyurethane On Nylon Oxford
GenderMen's
Package Quantity1
DescriptionIron Eagle® Rain Jacket
Manufacturers Part NumberJ22161
BrandTingley