Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Petra Roc

Model # :WBB1602471

MPN #: LBRJK-C3-L

Petra Roc Rain Parka Jacket, ANSI Class 3, 300D Oxford/PU Coating, Lime/Black, L

Product Description
Features:
  • Meets ANSI/ISEA 107-2010 Class 3 Standards with 2" reflective tape on arms & torso
  • Lime green 300D nylon oxford with waterproof pu coating and waterproof taped seams
  • Removable hood tucks into the collar with draw string
  • Full length storm flap with heavy duty zipper & snap front closures
  • Two flapped front pockets with VELCRO®Brand closures to secure valuables
  • Elastic cuff with adjustable straps
  • Available Sizes: S-5XL
  • Black bottom at the front & cuffs to reduce staining


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeRain Coat
ClassANSI Class 3
Closure TypeZipper and Snap
Material300D Oxford/PU Coating
Package Quantity1
DescriptionRain Parka Jacket
ColorYellow
Manufacturers Part NumberLBRJK-C3-L
Number of Pockets2
BrandPetra Roc

Compliance & Certifications

CertificationsANSI 107-2010 CLASS 3