UltraSite® Rainbow Lake Anchor Bolt, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Fall Height | 6 ft |
Product Details
| Manufacturers Part Number | 33-12-0055 |
| Type | Play System Accessory |
| Color | Silver |
| Brand | UltraSite |
Related Products
One of our most popular structures, Rainbow Lake offers a variety of play value for children ages 5-12. Children can ascend up the Vine Climber and traverse across the Bone Bridge before giving the Ships Wheel a spin and then zip down the exciting 6 Wave Slide. An alternate route includes scaling the Deluxe Rock Climb and sliding down the 4 Curved or Straight Slide. Ground level drums and rain wheel offer play experiences for children of all abilities. Rainbow Lake meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the ...
Great physical fitness trainer for arm strength and endurance development. 24'L x 14'W Safety Zone. Equipment meets or exceeds ASTM & CPSC standards for playground equipment. 2-3/8" galvanized zinc tube. Blue Color Finish. Installation Services Available (U.S. Only). Please call 1-888-978-7759 or your local Global representative for details.
Discovery Centers offers maximum play value and a variety of developmental and educational activities that encourage children to learn, grow, and lead healthy lifestyles. Discovery Centers is affordable, easy to install and are commercially compliant. Each playground comes with an industry exclusive TouchMath Learning Panel, which is an award-winning multisensory math curriculum to bring learning outdoors. This 1 deck playground can hold between 5-10 children and offers 7 play events above and below deck. The playground comes with an anchor bolt mounting option for resilient surfacing and ...
Fuel your child's inner pilot with the Lifetime Ace Flyer Teeter-Totter. Ride on the wings for an up-and-down action, or in the cockpit for a side-to-side movement. The Ace Flyer Teeter-Totter will set their imaginations soaring as they work the controls on the dashboard, spin the propeller, and steer their plane through the big blue sky. With a seven-child capacity and durable construction, all the kids can get together to play for hours. Features & Benefits: All-Weather Resistant – Will Not Crack, Warp, Rot, or Splinter Free-Standing Fun for ages 3-10 Hard Edges are Rounded or Covered ...
The Tuned Drums feature a distinctive Afro-Cuban influence similar to Congo Drums. This set of five drums can be played by hand, creating deep resonating beats that inspire movement and dance. Features: Style: Drums Tonal Quality: Percussive Notes: 5 distinct tones Cap Material: Synthetic Resonated: Yes Key/Scale: N/A Range: Low to High