Dynarex® DynaRide S1 Wheelchair Rear Axle Bolt/Nut
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 Rear Axle Bolt/Nut (Dynarex Item # RPWC08-K1) is the factory-original replacement hardware kit used to securely anchor a 24-inch rear mag wheel to the lower framework of the wheelchair. This essential structural fastening set provides a stable pivot axis for the wheel bearings to spin against, ensuring user safety and optimal tracking
PRICE
$3.26
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 2 lbs |
Product Details
| Type | Rear Axle Bolt/Nut |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC08-K1 |
| Brand | Dynarex |