Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB274909

MPN #: 12014

Drive Medical 12014 Premium Plastic Raised Toilet Seat with Lock, Elongated

Product Description

This elevated toilet seat by Drive Medical fits most elongated toilets. The lock ensures a tight fit providing additional safety and added feeling of security. A wide opening in the front and back allow for worry-free personal hygiene. The elevated seat will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair this product allows for easy transfer to and from the raised toilet seat.

Features and Benefits

  • Designed for individuals who have difficulty sitting down or standing up from the toilet
  • Wide opening in front and back for personal hygiene
  • Lightweight and portable
  • Standard locking mechanism ensures safety
  • Fits most elongated toilets
  • No tools required for installation
  • Easy to clean

Product Specifications
  • Actual Product Weight: 4 lbs
  • Overall Product Height: 4.5"
  • Overall Product Length: 16.5"
  • Overall Product Width: 17"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 16.5"
  • Seat Width: 17"
  • Warranty: Limited Lifetime
PRICE
$84.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight5 lbs
Seat Width17 in
Seat Depth16-1/2 in
Seat Height4-1/2 in
SizeElongated

Product Details

TypeToilet Seat Riser
ArmrestsNo
ColorWhite
StyleBackless
MaterialHeavy-Duty Molded Plastic
DescriptionRaised Toilet Seat with Lock
Package Quantity1
Manufacturers Part Number12014
BrandDrive Medical